Learn More
VACUUBRAND™ RE 2.5 Model One-stage Rotary Vane Pump
Use this pump system for a wide range of laboratory and process applications that require low ultimate vacuum at medium gas flow rate. Vacubrand™ RE 2.5 Model One-stage Rotary Vane Pumps are high-performance rotary vane pumps with extra compact design and low weight.
Brand: VACUUBRAND™ 20697152
Additional Details : Weight : 0.01000kg
Description
- High flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume: Long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifications
2.3 x 10-1 torr (without Gas Ballast), 6 x 10-1 torr (with Gas Ballast) | |
Manual | |
CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012 | |
316 x 125 x 190 mm | |
43 dB(A) | |
0.18 kw | |
104°F | |
50/60 Hz | |
314.96 mm | |
Rotary Vane Vacuum Pump | |
Chemical-Resistant | |
0.19 to 0.54 qt. | |
Oil-Sealed | |
16 psi |
0.18 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 0.18 kw | |
RE 2.5 | |
UK | |
10.2 kg | |
1.4/1.7 CFM | |
190.5 mm | |
124.46 mm | |
IP 40 | |
54°F | |
Process Application | |
1 | |
230 V |