Learn More
Buerkle™ Rapid Couplings, NW 6.4 mm, Male Connections, Hose Nipples with Hose Nozzles
Rapid Couplings, NW 6.4 mm, Male Connections, Hose Nipples with Hose Nozzles for a fast and safe connection for liquids, gases, compressed air and vacuum.
Brand: Buerkle™ 8771-2140
21.23 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00350kg
Description
- Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc
- For a fast and safe connection
- For liquids, gases, compressed air and vacuum
Specifications
Rapid Coupling | |
47 mm | |
25/Scale | |
6.4 mm | |
8 bar |
Polypropylene | |
6.4 mm Hose | |
6.5 mm dia. x 47 mm | |
Valve |