missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Polypropylene Freezer Boxes for Centrifuge Tubes, 17 mm Diameter

Freezer Box designed to hold Falcon™ tubes in ULT freezers.

Brand:  Tenak™ TE22391

Additional Details : Weight : 0.34000kg

 View more versions of this product

Product Code. 15220584

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Made of polypropylene
  • Can be used in temperatures as low as -90°C
  • Autoclavable at +121°C for 20 minutes
  • 15 mL tube size
Specifications

Specifications

Autoclavable
25 x 15 mL Centrifuge Tubes
Falcon™ Tubes
130 x 130 x 130 mm
Green
Polypropylene
As low as -90°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers