Grant Instruments™ R Series Refrigerated Baths


Overview
Brand: Grant Instruments™

Manufacturer Part Number: TC120-R2

UNSPSC: 41103701

Code: 57

Additional Details:
Additional Details: Weight: 22.20000kg



Product Code. 12727819

Quantity Price
1 £ 2711.5 / Each
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

Weight (Metric) 19.2kg
Working Area 110 x 145mm
Cooling Capacity 5L

Bath circulator system Optima TC120-R2,5L capacity, 110mm x 145mm working area (l x w) -20°C to 100°CA powerful and efficient refrigerated circulating bath, the TC120-R2 has a 5 liter tank for accurate heating or cooling in the temperature range of -20 to 100°C. Fitted with a drain tap and relay control (refrigeration on/off). Cooling power 140W at 0°C. 230V 50/60Hz.

Documentation