missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(R)-(-)-Linalool, 95% (sum of enantiomers), Thermo Scientific Chemicals
15.86 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
25 g
100 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Colorless to Yellow |
Density | 0.8620g/mL |
Boiling Point | 196.0°C to 198.0°C |
Flash Point | 75°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.4600 to 1.4640 (20°C, 589nm) |
Quantity | 25 g |
Merck Index | 15, 5550 |
Specific Gravity | 0.862 |
Show More |
Safety and Handling
Product Identifier
- (R)-(-)-Linalool
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H319-Causes serious eye irritation.
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'