missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Human PDGF Protein

Extensive quality control produces industry leading bioactivity and lot-to-lot consistency that instills confidence in results and ensures reproducibility. Applications: Bioactivity

Brand:  R&D Systems™ 120-HD-005

Code : Z1

Additional Details : Weight : 0.00010kg

 View more versions of this product

Product Code. 13438883

  • £1119.94 / 5µg

Estimated Shipment
27-06-2019

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The Human PDGF Protein is derived from Human Platelets. The Human PDGF Protein has been validated for the following applications: Bioactivity.
Specifications

Specifications

Lyophilized from a 0.2μm filtered solution in Acetonitrile and TFA.
PDGF
5μg
Use a manual defrost freezer and avoid repeated freeze-thaw cycles. 12 months from date of receipt, -20 to -70° C as supplied. 1 month, 2 to 8° C under sterile conditions after reconstitution. 3 months, -20 to -70° C under sterile conditions after reconstitution.
<0.1 EU per 1μg of the protein by the LAL method.
5154
97%, by SDS-PAGE under reducing conditions and visualized by silver stain.
Human platelet-derived The human platelets used for the isolation of this product was certified by the supplier to be HIV 1/2 Ab, HCV Ab, HTLV 1/2, HBc Ab and HBsAg negative at the time of shipment. Human blood products should always be treated in accordance with universal handling precautions.
Mostly disulfide-linked heterodimer
Unlabeled
Videos