missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Two-Neck Round-Bottom Glass Flask

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Two-Neck Round-Bottom Glass Flask has high resistance to thermal shock and chemical attack.

Brand:  Quickfit FR1L/3S/2A

Code : NEW

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 15537860

  • £231.00 / Pack of 5


Estimated Shipment: 27-10-2021
Add to basket

Description

Description

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Two-Neck Round-Bottom Glass Flask has high resistance to thermal shock and chemical attack.

  • With highest-quality Quickfit™ ground glass socket
  • Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
  • Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications

Specifications

1000 mL
180 mm
24/29 (Centre), 19/26 (side)
Borosilicate Glass
2
Round
Videos
SDS
Documents
Certificates