missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotaflo™ Straight Pattern Plain-side Arms for Burettes
Chemical resistant borosilicate glass with PTFE key and rotary design for fine single drop control
Brand: Quickfit GP3ST/5
Code : 03
Additional Details : Weight : 0.27000kg
Description
- No lubrication required - no seizure and no contamination
- Temperature range: -20°C to 200°C
- Vacuum capability to 10 Torr
- Increased barrel diameter for drainage
- Locking ring to prevent accidental removal
- Ergonomic key for good grip and easy operation
Specifications
8 mm | |
GP Rotaflo™ Stopcock | |
Borosilicate Glass | |
Plain Side-arm |