missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Chromatography Column with Rotaflo™ Stopcock

Manufactured from Pyrex™ borosilicate glass. Quickfit™ Chromatography Column with Rotaflo™ Stopcock includes a 0 porosity chemically resistant glass sintered disc. PTFE Stopcock provides fine control of eluent flow. Ground glass socket accepts Quickfit™ reservoirs.

Brand:  Quickfit CR60/50

Code : A0

Additional Details : Weight : 0.65000kg

 View more versions of this product

Product Code. 12468836

  • £257.00 / Each
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Manufactured from Pyrex™ borosilicate glass. Quickfit™ Chromatography Column with Rotaflo™ Stopcock includes a 0 porosity chemically resistant glass sintered disc. PTFE Stopcock provides fine control of eluent flow. Ground glass socket accepts Quickfit™ reservoirs.

  • With PTFE Rotaflo™ Stopcock for fine control of eluent flow
  • Chemically resistant glass sintered disc - porosity 0
  • Ground glass socket accepts Quickfit™ reservoirs
  • Manufactured from Pyrex™ borosilicate glass
Specifications

Specifications

40 mm
1 Pack
Pyrex™ Borosilicate Glass
GP Rotaflo™ 6mm bore stopcock
Chromatography Column
500 mm
40/38 Socket
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers