missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Double Surface Davies Condenser

Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Double Surface Davies Condenser is highly efficient with a large cooling surface. The inner cooling surface prevents vibration with use of the “baffle” effect, while the outer cooling surface prevents “creep” with low boiling point liquids. Includes detachable plastic screw thread connectors for easy and safe tubing attachment.

Brand:  Quickfit C5/13/SC

110.54 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.21432kg

 View more versions of this product

Product Code. 12408806

  • £224.00 / Each
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Double Surface Davies Condenser is highly efficient with a large cooling surface. The inner cooling surface prevents vibration with use of the “baffle” effect, while the outer cooling surface prevents “creep” with low boiling point liquids. Includes detachable plastic screw thread connectors for easy and safe tubing attachment.

  • Highly efficient condenser with large cooling surface
  • Inner cooling surface gives 'baffle' effect
  • Outer cooling surface prevents 'creep' with low boiling point liquids
  • With detachable plastic screw thread connectors for easy and safe attachment of flexible tubing
Specifications

Specifications

Surface area x 102m2: 2.3
Davies Condenser
Borosilicate Glass
24/29
160 mm
300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers