missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Vacuum Filter Flask with Screw Thread Connector And Ground Socket
Features a PTFE screwthread connector.
Brand: Quickfit FB250/4SC
Code : NEW
Additional Details : Weight : 0.64000kg
Description
- Buchner flasks with precision-ground Quickfit™ socket
- Side-arm features a PTFE screwthread connector for the safe attachment of 9mm bore vacuum tubing
- Heavy walls and bases for vacuum filtration work
Specifications
ISO 6556 | |
250 mL | |
145 mm | |
85 mm |
Style: Erlenmeyer | |
Borosilicate Glass | |
PTFE screw thread connector |