Learn More
Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes are manufactured from quartz, which is chemically very resistant and maintains its shape, even at high temperatures up to approximately 1000°C.
Brand: Hellma™ 6040-UV-10-531
Code : A0
Additional Details : Weight : 0.04000kg
Description
- High UV transmission
- Low thermal expansion
Specifications
Semi-micro Cell | |
Quartz Suprasil | |
Each | |
260 to 2500 nm | |
12.5 mm |
1.4 mL | |
4mm | |
10 mm | |
45 mm |