missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Micro Cuvette with Lid, OS
Thanks to their stability, maximum precision and reliability when used for absorbance measurements, Hellma cuvettes work exceptionally well in a wide range of areas in the lab.
Brand: Hellma™ 104-002-10-20
Additional Details : Weight : 0.25000kg
Description
- Very high temperature stability and chemical resistance due to thermal bonding of individual components
- D x W x H: 12.5 x 12.5 x 45 mm
Specifications
Micro Cells | |
0.7 mL | |
PTFE | |
2 mm | |
1 Each | |
320 to 2500 nm | |
12.5 mm |
Clear side walls and base | |
Special Optical Glass | |
12.5 mm | |
With PTFE Lid | |
10 mm | |
45 mm |