missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 389 F Quantitative Filter Paper
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius™ FT-3-112-185
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Made of 100% cotton linters
- Ash-free (ash content ≤0.01% according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Quantitative Filter Paper | |
Use to determining the fate content in natural raw materials | |
0.19 mm |
8 to 2 μm | |
100 Pack | |
185 mm |