missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Qualitative Grade 1291 Filter Papers

These qualitative filter papers are essentially used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. They are wet-strengthened and can be used for pressure and vacuum filtration.

Brand:  Sartorius FT-3-209-055

10.10 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10012411

  • £10.20 / Pack of 100
Estimated Shipment: 19-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content < 0,1% according to DIN 54370. Wet-strengthened.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Disc
Cotton Linters, Refined Pulp
2 to 3 μm
1291
0.16 mm
55 mm
Conical Funnel
2 to 3 μm
180 sec.
100/Pk.
Qualitative Filter Paper