missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ QB Series Dry Block Heating Systems, Economy Analogue

Brand:  Grant Instruments™ QBA1

Code : 57

Additional Details : Weight : 2.00000kg

Product Code. 11430958

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

The QBA1 analogue block heater is a contemporary, high-quality unit offered at a cost-effective price for heating applications up to 100°C. Designed for durability and ease-of-use, the model has one interchangeable block. Robustly constructed in streamlined cool-wall aluminium and chemical-resistant plastic, the unit has a small footprint and low profile to optimise bench space. A sloping fascia, complemented with an easy-to-use analogue interface, is combined with a precision thermostat allowing a 2°C setting resolution. Overtemperature cut-out protects your samples and your workplace and a high power heater produces fast heat-up; from 25°C to 100°C in only 25 minutes.
  • Ambient + 5°C to 100°C operation
  • Setting resolution 2°C
  • Stability ± 1.0°C, uniformity ± 1.0°C
  • Choice of 1 and 2 block systems
  • Wide range of accessory blocks for different applications
  • Block extraction tool included as standard, for easy and safe removal of blocks
Specifications

Specifications

5 to 100°C
No
150w
100mm
200mm
1.0° at 37°C
120 or 230
230mm
1 Block System
Videos
Documentation View accessory products