Learn More
Corning™ Pyroceram™ Top Digital Stirrers, 230V
Affordable unit shows accurate stirring speeds in convenient digital readout
Brand: Corning™ 6796-610D
Code : 04
Additional Details : Weight : 6.35029kg
Description
Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.
- Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
- Digital displays indicate when set temperature and stirring speeds are reached
- Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
- Angled front panel and large knobs minimize damage from spills
- PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
- PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
Specifications
60 to 1150 rpm | |
230 V | |
12.2 cm | |
10 in. | |
10 in. | |
26.9 cm | |
0.4 A | |
PC-610D (CE marked) |
Pyroceram | |
70 w | |
40.1 cm | |
25.4 cm | |
25.4 cm | |
230V 50Hz | |
50 Hz | |
5.2 kg |