Learn More
Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
Brand: Corning™ 5100-125
134.24 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 1.23300kg
Description
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.
Specifications
White Ceramic Enamel scale graduations; Top style: Heavy duty rim | |
125 mL | |
50 to 125 mL | |
5.7 in. | |
Wide Mouth | |
12/Pk. | |
Extra Large White Square Marking | |
Wide | |
84 mm |
3.3 in. | |
Borosilicate Glass, Borosilicate Glass | |
25 mL | |
14.6 cm | |
48/Cs. | |
Conical | |
Reusable | |
Non-sterile | |
6 |