missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Shorty Disposable Glass Serological Pipets

Ideal for use in confined areas such as hoods

Brand:  Corning 7077B-5

Code : 66

Additional Details : Weight : 8.15000kg

 View more versions of this product

Product Code. 13023093

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Sterile, plugged pipets have tooled tops
  • Negative graduations make it applicable for both serological and measuring procedures
  • I.S.O. color coding is printed directly on Steri-View™ (one side paper, one side plastic) wrapper

Specifications

Specifications

Yes
To Deliver/Blow Out
Blue
Yes
215mm
Individually Wrapped
Tooled
5mL
Sterile
Yes
0.16 oz., 5mL
Yes
0.1mL
3mL
Round
Serological Pipet
Pyrex™
Videos