Learn More
Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged
Ideal for use in confined areas such as hoods
Brand: Corning™ 7077B-1
Code : 66
Additional Details : Weight : 5.50000kg
Description
These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5 mL, 10 mL, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. ISO color coding is printed directly on the Steri-ViewTM wrapper.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Cat. No. 7077B-50 features negative and reverse graduations.
Specifications
Yes | |
To Deliver | |
Sterile | |
0.01 mL | |
0.5 mL | |
Tooled | |
0.03 oz. | |
1 mL | |
Serological Pipet |
Yes | |
Borosilicate Glass | |
Yes | |
8.4 in. | |
Round | |
Individually Wrapped | |
Yellow | |
215 mm | |
Single-use |