Learn More
Pyrex™ Crystallizing Dish with Spout
Manufactured from Pyrex™ borosilicate glass for excellent chemical and thermal resistance. Pyrex™ Borosilicate Crystallizing Dishes with Spout provide a superior device for maximum evaporation to occur.
Brand: Pyrex 1471/10M
Code : A0
Additional Details : Weight : 1.47000kg
Description
- Integral spout for excess liquid
- Manufactured from Pyrex borosilicate glass
- Thermal resistant to 400°C
- Complies with DIN 12338
Specifications
Flat | |
Round | |
115 mm | |
Crystallizing Dish |
65 mm | |
DIN 12337 | |
Borosilicate Glass | |
500 mL |