missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Long Stem Funnels

With 60° bowl angle for precise fitting of filter paper

Brand:  Pyrex 2145/06M

376.25 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : A0

Additional Details : Weight : 1.14000kg

 View more versions of this product

Product Code. 12509155

  • £580.00 / Pack of 10
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

With 60° bowl angle for precise fitting of filter paper

  • Manufactured from chemical and heat resistant Pyrex borosilicate glass
  • Stem approximately 150mm
Specifications

Specifications

Funnel
8mm
215 mm
80mm
Borosilicate Glass
150mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers