Learn More
Pyrex™ Borosilicate Glass Cylinders in Squat Format
Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Squat Form are ideal for use in fume hoods and restricted spaces. Borosilicate glass gives superior chemical resistance.
Brand: Pyrex 3285-10
Code : A0
Additional Details : Weight : 0.09000kg
Description
- Hexagonal base and squat form delivers stability
- Heavy duty construction increases mechanical strength and reduces breakage (lowering cost and improving user safety)
- Heavily beaded rim and spout allow clean and easy dispensing
- Class B
- Complies with ISO 4788
Specifications
Round | |
Graduated Cylinder | |
±0.3 mL | |
BS 604, DIN 12680, ISO 4788 | |
10 mL | |
93 mm | |
1 mL |
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class B | |
Confined Spaces | |
Blue enamel |