Learn More
Pyrex™ Büchner Flask with Screw Thread Connector
Manufactured from borosilicate glass. Pyrex™ Büchner Flask with Screw Thread Connector features heavy wall construction for vacuum filtration applications, and tooled neck to accept a drilled rubber stopper. Sidearm includes a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing. Complies with ISO 6556.
Brand: Pyrex 1170/02SC
Code : 01
Additional Details : Weight : 0.71000kg
Description
Manufactured from borosilicate glass. Pyrex™ Büchner Flask with Screw Thread Connector features heavy wall construction for vacuum filtration applications, and tooled neck to accept a drilled rubber stopper. Sidearm includes a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing. Complies with ISO 6556.
- Complies with ISO 6556
- Büchner flasks with heavy wall construction for vacuum filtration applications
- sidearm features a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing
- With tooled neck to accept a drilled rubber stopper
Specifications
ISO 6556, DIN 12476 | |
100 mL | |
105 mm | |
64 mm |
24 mm (Neck I.D.) | |
Borosilicate Glass | |
PTFE screw thread connector |