missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps

Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.

Brand:  Corning™ 99449-20X

Code : A0

Additional Details : Weight : 12.70058kg

 View more versions of this product

Product Code. 10776503

  • £344.69 / Pack of 500
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.

For caps, see Cat. No. 99999.

 

Specifications

Specifications

Screw neck
150 mm
Yes
None
No
Non-sterile
No
Culture Tube
30 mL
Borosilicate Glass
Ideal for use with samples sensitive to leaching from plastic tubes
Bulk
18-415
Autoclavable
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers