Learn More
Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
Brand: Corning™ 99445-10
Code : 02
Additional Details : Weight : 0.66600kg
Description
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.
Specifications
4 mL | |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Bulk | |
Non-sterile | |
10 mm |
75 mm | |
Yes | |
None | |
No | |
No | |
Culture Tube |