missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Disposable Individually Wrapped Glass Serological Pipets

Calibrated “to deliver” (TD) with blow-out. Corning™ Pyrex™ Disposable Individually Wrapped Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Brand:  Corning 7077-2N

Code : 02

Additional Details : Weight : 8.02000kg

 View more versions of this product

Product Code. 13003093

  • £63.27 / Pack of 180


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

 

  • Sterile, plugged
  • Negative graduations
  • Fire-polished tips for burr-free, even flow rates
  • Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size
  • Colors conform to I.S.O. standards

 

Specifications

Specifications

0.06 oz., 2mL
Green
Yes
0.2mL
Serological Pipet
Glass
ASTM E714
Yes
0.01mL
Round
2mL
Videos