missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Micro Filter Funnel with Sintered Disc
Ideal for small scale filtration
£14.16 - £402.00
Specifications
Product Type | Micro filter funnel |
---|---|
Capacity (Metric) | 8 mL |
Diameter (Metric) Stem | 8mm |
Material | Pyrex Glass, Borosilicate Glass |
Height (Metric) | 135 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
15597720
|
Pyrex
3780/04M |
2 |
£205.00
Pack of 10 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15587720
|
Pyrex
3780/02M |
1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11368014
|
Pyrex
3780/04M |
2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11358014
|
Pyrex
3780/02M |
1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- With 15mm diameter sintered disc
- Ideal for filtering small amounts of material
Specifications
Micro filter funnel | |
8mm | |
135 mm | |
15mm | |
40mm |
8 mL | |
Pyrex Glass, Borosilicate Glass | |
For filtering small amounts of material | |
Sintered glass disc |