Learn More
Pyrex™Crow Receiver
Manufactured from Pyrex™ borosilicate glass for superior visibility and chemical resistance. Pyrex™ Crow Recievers provide a sturdy and reliable choice for the collection of distillate in oil and tar tests.
Brand: Pyrex 3400/04
Code : 01
Additional Details : Weight : 0.29000kg
Description
Manufactured from Pyrex™ borosilicate glass for superior visibility and chemical resistance. Pyrex™ Crow Recievers provide a sturdy and reliable choice for the collection of distillate in oil and tar tests.
- Graduations in white enamel for visibility against dark colors
- Manufactured from Pyrex™ borosilicate glass
- Class B
- Complies with BS 658
Specifications
Conical | |
Graduated Crow Receiver | |
White | |
Round | |
250 mm | |
100 mL | |
White enamel |
±5 mL | |
9.84 in. | |
BS 658 | |
B | |
Borosilicate Glass | |
Collection of Distillate in Oil and Tar Tests | |
1 mL |