missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Class A Glass Cylinder with Polyethylene Stopper
Manufactured from chemically resistant Pyrex™ borosilicate glass.
£50.50 - £685.00
Specifications
Base Type | Hexagonal |
---|---|
Type | Graduated Cylinder |
Material | Glass |
Certifications/Compliance | ISO 4788 |
Class | Class A |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15333534
|
Pyrex
3212/04 |
10 mL |
£50.50
Pack of 2 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||||
15717957
|
Pyrex
3212/14 |
500 mL |
£685.00
Pack of 10 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
15737947
|
Pyrex
3212/06 |
25 mL |
£267.00
Pack of 10 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
15737957
|
Pyrex
3212/16 |
1000 mL |
£610.00
Pack of 10 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
15757947
|
Pyrex
3212/08 |
50 mL |
£59.15
Pack of 2 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||||
15757957
|
Pyrex
3212/18 |
2000 mL |
£200.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
15777947
|
Pyrex
3212/10 |
100 mL |
£104.00
Pack of 2 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||||
15797947
|
Pyrex
3212/12 |
250 mL |
£469.00
Pack of 10 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Description
- Complies with ISO 4788
- Printed with a batch code for downloadable batch certificate
- Manufactured from chemically resistant Pyrex borosilicate glass
- Graduations in white enamel for improved visibility with dark colored solutions
- Supplied with polyethylene stopper
- Robust hexagonal glass foot
Specifications
Hexagonal | |
Glass | |
Class A | |
Polyethylene |
Graduated Cylinder | |
ISO 4788 | |
Polyethylene Stopper |