missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Caps for Erlenmeyer Flasks

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

Brand:  Corning 431340

Code : 66

Additional Details : Weight : 0.68039kg

 View more versions of this product

Product Code. 10569892

  • £193.00 / Pack of 24


Estimated Shipment
15-02-2018
Add to basket

Description

Description

  • Vented caps with 0.2um pore nonwettable (hydrophobic) membranes which allow gas exchange while minimizing risk of contamination
  • Polyethylene
  • Sterilized by gamma radiation

Specifications

Specifications

Orange
Screw
7cm
3L Erlenmeyer flask
Cap
140°C
Polypropylene
Style: Vented
Yes
0.2μm pore nonwettable (hydrophobic) membrane
Sterile
Videos