missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Baffled Borosilicate Glass Flask with Membrane Screw Cap
Ideal for aerobic microbiology and cell culture
Brand: Pyrex 1142/12
Code : NEW
Additional Details : Weight : 0.67500kg
Description
Ideal for aerobic microbiology and cell culture
- Flasks complete with blue polypropylene GL45 screwcap with a gas-permeable PTFE membrane that permits gaseous exchange when contents remain sterile
- Manufactured from Pyrex borosilicate glass or maximum chemical and thermal resistance
- Suitable for repeated autoclave cycles at 121°C
- Can be autoclaved with membrane screwcap fastened
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
Specifications
Blue | |
1000 mL | |
Aerobic microbiology and cell culture | |
Autoclavable | |
Membrane Screw Cap |
Polypropylene | |
Borosilicate Glass | |
GL 45 | |
Conical | |
129 mm |