missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Culture Flask
Ideal for use in preparation of cultures
£36.95 - £229.00
Specifications
Diameter (Metric) Outer Neck | 38 mm |
---|---|
Material | Borosilicate Glass |
Product Type | Culture Flask |
Shape | Conical |
Bottom Shape | Flat |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
12594907
|
Pyrex
1135/26D |
1000 mL | 131 mm |
£77.10
Pack of 2 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
12143112
|
Pyrex
1135/30D |
2000 mL | 166 mm |
£36.95
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
12514917
|
Pyrex
1135/14D |
250 mL | 85 mm |
£229.00
Pack of 10 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
12504917
|
Pyrex
1135/20D |
500 mL | 105 mm |
£112.00
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
Description
- Compatible with shaker equipment
- Long, rimless tube neck for use with closures
- Manufactured from Pyrex™ borosilicate glass with white enamel marking
Specifications
38 mm | |
Culture Flask | |
Flat |
Borosilicate Glass | |
Conical |