missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Universal Hose Tubing Connectors with Conical Nozzles
Universal hose tubing connectors with conical nozzles; conical, straight hose connectors for universal use.
Brand: Buerkle™ 8710-0417
29.45 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.13600kg
Description
- Conical, straight hose connectors
- PP, Temperature resistant up to +135 °C max.
- PVDF, Temperature resistant up to +160 °C max., highly resistant to chemicals
- Sterilisable
Specifications
Hose Tubing Connector | |
4 to 17 mm | |
PVDF | |
10/Pk. | |
For diameters 4-17 mm | |
Transparent |
EU Foodstuffs, RoHS | |
Autoclavable | |
4 to 17 mm Hose | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Cylindrical | |
160°C |