missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVDF Fish-Clip

Buerkle™ PVDF Fish-Clip can be used for gentle stirring in any type of vessel such as beakers, bottles, Erlenmeyer and round-bottom flasks.

Brand:  Buerkle™ 8280-0008

Code : A0

Additional Details : Weight : 0.05700kg

 View more versions of this product

Product Code. 10590882

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.

Alert:

Magnetic stirrer is not supplied.


Description

Description

  • PVDF, autoclavable, excellent chemical resistance
  • Rotor 15mm Ø
  • Gas tight
  • Support rod length 250mm
  • Includes stirring bar
Specifications

Specifications

Red
Used for Cell Cultures, Abrasive Media and Other Liquids That Are Sensitive to Mechanical Stress Are Gently Stirred Using Fish Clip
250 mm
Fish-Clip
Beakers, Bottles, Erlenmeyer and Round Bottom Flasks
8 mm dia. Stirring bar
160°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers