missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Fish-Clip
Buerkle™ PVDF Fish-Clip can be used for gentle stirring in any type of vessel such as beakers, bottles, Erlenmeyer and round-bottom flasks.
Brand: Buerkle™ 8280-0006
Code : A0
Additional Details : Weight : 0.05750kg
Alert:
Magnetic stirrer is not supplied.
Description
- PVDF, autoclavable, excellent chemical resistance
- Rotor 15mm Ø
- Gas tight
- Support rod length 250mm
- Includes stirring bar
Specifications
Blue | |
Used for Cell Cultures, Abrasive Media and Other Liquids That Are Sensitive to Mechanical Stress Are Gently Stirred Using Fish Clip | |
250 mm | |
Fish-Clip |
Beakers, Bottles, Erlenmeyer and Round Bottom Flasks | |
6 mm dia. Stirring bar | |
1 Ea. | |
PVDF |