Learn More
Merck Durapore™ Membrane Filters, 0.22 μm
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Brand: Merck GVWP10050
Code : 71
Additional Details : Weight : 0.10000kg
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
2L/min./cm2 | |
≥3.45 bar, air with water | |
100 mm dia. | |
PVDF | |
Non-sterile | |
>1 mL/min x cm2 | |
2 L/min x cm2 | |
Plain | |
70% | |
Plain | |
125 μm | |
Hydrophilic | |
100 mm |
Not Autoclavable | |
White | |
Screen Filter | |
0.22 μm | |
GVWP | |
Provide high flow rates & throughput, low extractables & broad chemical compatibility and bind far less protein than Nylon, Nitrocellulose or PTFE Membranes | |
GVWP | |
50Pack | |
50 Pack | |
85°C | |
Filter Membranes | |
100 mm |