missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva PVC Tubing
Tubing for Peristaltic Pump P-1.
£72.96 - £76.78
Specifications
For Use With | Peristaltic Pump p-1 |
---|---|
Type | Tubing |
Overall Length (Metric) | 140 mm |
Material | PVC |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11749575
|
Cytiva
19-7629-01 |
1 mm |
£72.96
Pack of 2 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11390022
|
Cytiva
19-7630-01 |
2.1 mm |
£76.78
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11300032
|
Cytiva
19-7631-01 |
3.1 mm |
£74.22
Pack of 2 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Specifications
Peristaltic Pump p-1 | |
Tubing | |
140 mm | |
PVC |