missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ PVC Tubing, 2mm
Good flexibility and chemical resistance make this tubing ideal for use with apparatus assemblies.
Brand: Brand™ 143255
Additional Details : Weight : 0.01000kg
Description
- Particularly high-grade material, manufactured to a first-class standard
- Autoclavable at 121°C
- Packaging unit of 20 meters
Specifications
Plastic Tubing | |
2 mm | |
4 mm | |
20 m |
Autoclavable | |
PVC | |
1 mm |