missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Reference Tubing for MF1 and MF4 Pump Heads
For use with MF1 and MF4 Pump Heads
Brand: Gilson™ F117933
66.26 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Calibrated
Specifications
Pump Tubing | |
0.38 mm | |
40 cm | |
General use | |
1.22mL/min. | |
Transparent |
Autoclavable | |
PVC | |
For MF1 and MF4 Pump Heads | |
12 Pack | |
Low | |
94°C |