Kartell™ PVC Pipette Tray

Accommodates pipets of different lengths and diameters. Kartell™ PVC Pipette Tray is constructed with PVC for strength and durability.

Overview
Brand: Kartell™

Manufacturer Part Number: 996

deep tray for pipettes PVC for drawer 216x283x40mm

UNSPSC: 41122808

Code: 02

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10355871

Quantity Price
1 £ 8.32 / Each
Estimated Shipment
17-03-2017
Add to basket


Description and Specification

Specification

No. per Pack 1/Pack
For Use With Drawer
Color White
Dimensions (L x W x H) 216 x 283 x 40mm
Type Pipette Tray
Material PVC

  • Trays can be used as workstation or drawer organizer for pipets
  • Work station model has vertical and horizontal slots for individual placement of pipets
    • Longitudinal: 7 pipets with overall stem diameter not exceeding 20mm
    • Lateral: 16 pipets with stem diameter not exceeding 10mm
  • Drawer model has 4 compartments
    • Holds approximately 30 pipets
    • Accommodates pipets of 1, 2, 5 and 10mL capacities