missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PVC Panels
Brand: Brady™ 710337
Code : 50
Additional Details : Weight : 0.23400kg
Specifications
White Rigid PVC Panel 100x100 mm | |
PVC | |
100 mm | |
Globalmark White Rigid PVC panel | |
-20°C to +70°C |
White | |
100 mm | |
0.369 mm | |
Rigid | |
10/Pk. |