Kartell™ Plastilab™ PVC Non-toxic Isoflex Laboratory Hoses

Transparent hoses with markings at every meter for ease of use.

Overview
Brand: Kartell™

Manufacturer Part Number: 1768

UNSPSC: 41121815

Code: A0

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12086972

Quantity Price
1 £ 11.69 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

No. per Pack 1Pack
Autoclavable Yes
Diameter (Metric) Inner 12mm
Size 12 I.D. x 17 O.D.mm
Color Clear
Diameter (Metric) Outer 17mm
Material PVC
Thickness 2.5mm
Length (Metric) 20m

  • Non-ageing and non-oxiding
  • Resistant to both acids and alkalis
  • Autoclavable
  • Supplied in 20-meter rolls
  • Packed in PE bags