missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PVC ISO Safety Signs: Fire Hose Pictogram
Brand: Brady™ 817059
Code : NEW
Additional Details : Weight : 0.10000kg
Specifications
ISO 7010 | |
1 Ea. | |
Indoor & Outdoor | |
1.591 mm | |
-20 °C-70 °C | |
Global |
PVC | |
Panoramic | |
203 mm | |
203.00 mm | |
Square | |
White on Red |