missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ General Purpose Input Trays
For storing knick-knacks, pipettes or connectors.
Brand: Kartell™ 0095400
Code : 33
Weitere Details : Weight : 0.10000kg
Beschreibung
- Five-compartment tray
- Central compartment used for pipettes
- For use in desk drawers
- Made from PVC
Spezifikation
304 x 404 x 64 mm | |
64 mm | |
PVC | |
404 mm | |
Rectangular |
White | |
304 mm | |
Tray | |
1/Pk. |