missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Ribbed Bottom PVC Photo Trays

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

Brand:  Kartell™ 288

UNSPSC : 41122808

Code : 02

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10693082

  • £210.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Manufactured from PVC for strength and chemical resistance
  • Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
  • Sloping sides enable the dishes to be stacked
  • Available in wide range of sizes
Description & Specifications

Specifications

White
1 Piece
Photo Tray
540mm
Interior: 540 x 420 x 180mm; Exterior: 635 x 515 x 190mm
PVC
180mm
420mm
Documentation