missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Push-in Cap Glass Specimen Vials

Store and display specimens securely and easily. Fisherbrand™ Push-in Cap Glass Specimen Vials are available in a variety of sizes. Fisherbrand™ screw-in polyethylene caps are sold separately.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 2.47000kg

 View more versions of this product

Product Code. 15334779

  • £56.00 / Pack of 399


In Stock 48
Add to basket

Description

Description

  • Manufactured from clear Type 1B neutral glass
  • Versatile capacity range from a variety of sizes
  • 1 dram equates to approximately 3.55mL (or 0.125 fl. oz.)
  • Suitable for media, diagnostic, storage, display, and sample collection applications
  • Fisherbrand™ Polyethylene Push-in Caps for Glass Specimen Vials sold separately
Specifications

Specifications

Push in cap
10mm
Clear
Dram: 2mm
7mL
17mm
Type 1B neutral glass
58mm
Videos
Documentation