missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ 60-layer EnviroTack™ Contamination Control Mats

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

Brand:  PURUS™ PS 2645 64 W

147.53 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.



Code : NEW

Additional Details : Weight : 6.77250kg

 View more versions of this product

Product Code. 15321982

  • £163.00 / Pack of 4
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

  • Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Certifications

Manufactured in ISO 9001 certified facility

Specifications

Specifications

66.0 x 114.3 cm (26 x 45 in.)
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Regular Tack
LDPE Blend
Manufactured in an ISO 9001 certified facility
White
60 Sheets/Mat, 4 Mats/Cs.
Film: 33 μm Adhesive: 8 μm
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers