missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc PVDF Syringe Filters: Nonsterile
Designed for high tensile strength, high solvent resistance, and low protein binding. Cytiva Whatman™ Puradisc PVDF Syringe Filters: Nonsterile are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.
£147.00 - £1530.00
Specifications
Material | PVDF |
---|---|
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
Housing Material | Pigment Free Polypropylene (PP) |
Inlet Style | Female luer lock |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11393315
|
Cytiva
6747-2504 |
0.45 μm | 200 Pieces |
£520.00
Pack of 200 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11393305
|
Cytiva
6747-2502 |
0.2 μm | 200 Pieces |
£475.00
Pack of 200 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11303325
|
Cytiva
6746-2504 |
0.45 μm | 50 Pieces |
£147.00
Pack of 50 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11303315
|
Cytiva
6746-2502 |
0.2 μm | 50 Pieces |
£149.00
Pack of 50 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
||||
11383315
|
Cytiva
6749-2504 |
0.45 μm | 1000 Pieces |
£1530.00
Pack of 1000 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
Description
- Manufactured from Polyvinylidene Difluoride (PVDF)
- Autoclavable
- Nonsterile
- Includes Female Luer Lock inlet and Male Luer outlet
Specifications
PVDF | |
4.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
22.9 x 28.4 mm |
Non-sterile | |
Pigment Free Polypropylene (PP) | |
Male luer | |
Up to 100 mL | |
25 mm |