Learn More
Cytiva Whatman™ Puradisc Nylon Syringe Filters: Nonsterile
Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.
£150.00 - £1350.00
Specifications
Material | Nylon |
---|---|
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
For Use With (Application) | For aqueous or solvent-based solutions, HPLC, TLC, GC sampling |
Housing Material | Pigment Free Polypropylene (PP) |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11394644
|
Cytiva
6751-2502 |
0.2 μm | 200 Pieces |
£493.00
Pack of 200 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
||||
10225931
|
Cytiva
6751-2504 |
0.45 μm | 200 Pieces |
£493.00
Pack of 200 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11343325
|
Cytiva
6751-2510 |
1.0 μm | 200 Pieces |
£595.00
Pack of 200 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
11343315
|
Cytiva
6752-2504 |
0.45 μm | 500 Pieces |
£982.00
Pack of 500 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
||||
11323315
|
Cytiva
6753-2504 |
0.45 μm | 1000 Pieces |
£1350.00
Pack of 1000 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
11333305
|
Cytiva
6753-2502 |
0.2 μm | 1000 Pieces |
£1305.00
Pack of 1000 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
||||
11333325
|
Cytiva
6753-2510 |
1.0 μm | 1000 Pieces |
£1315.00
Pack of 1000 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11384644
|
Cytiva
6750-2504 |
0.45 μm | 50 Pieces |
£153.00
Pack of 50 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
||||
11374644
|
Cytiva
6750-2502 |
0.2 μm | 50 Pieces |
£150.00
Pack of 50 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11364730
|
Cytiva
6750-2510 |
1.0 μm | 50 Pieces |
£153.00
Pack of 50 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
Description
Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.
- For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
- Hydrophilic, flexible, tear-resistant, and autoclavable.
- Membrane made of nylon
- Nonsterile
Specifications
Nylon | |
4.2 cm2 | |
Pigment Free Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
22.9 x 28.4 mm |
Non-sterile | |
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 100 mL | |
25 mm |